Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1220-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357640
SANDVIK 870-1220-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357640
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1220-10-GP 4334
rubix:
317A7258
manufacturer :
7357640
ean:
7323222157653
Technical specifications
Drilling diameter
12.2
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1220-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357640
Technical specifications
Attributes
Drilling diameter
12.2
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.37
excl. VAT
/
Each
£
101.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95035.0 6104533
DORMER R95012.2 DRILL 12.20 MM 5988630
SANDVIK 870-1690-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357844
DORM HYDRA DR HD AMG 11-15 R950 51/64
DORMER R95015.2 DRILL 15.20 MM 5988674
SANDVIK 870-2390-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358156
SANDVIK 870-1570-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357787
SANDVIK 870-1240-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357648
DORMER R95038.0 6104540
SANDVIK 870-1440-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357734
SANDVIK 870-1905-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357936
SANDVIK 870-2360-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358136
SANDVIK 870-1310-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357677
SANDVIK 870-2580-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358232
SANDVIK 870-1588-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357795