Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 130
DORM HYDRA DR HD AMG 11-15 R950 130
Drill bit tip Dormer
References
dormer:
R95013.0
rubix:
2002136
ean:
7320760010921
Technical specifications
Drilling diameter
13
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 130
Technical specifications
Attributes
Drilling diameter
13
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.63
excl. VAT
/
Each
£
103.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2380-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358144
SANDVIK 870-2350-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358133
SANDVIK 870-1860-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357917
SANDVIK 870-1260-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357657
SANDVIK 870-2370-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358140
DORMER R96018.2 DRILL 18.20 MM 5988845
SANDVIK 870-2140-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358044
SANDVIK 870-1000-6-MM 2334 870 DRILL TIP 7357550
DORM HYDRA DR HD AMG 21-23 31-34 R960 125
DORM HYDRA DR HD AMG 11-15 R950 145
SANDVIK 870-2510-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358203
SANDVIK 870-1630-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357822
SANDVIK 870-1050-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357570
DORMER R9501.9/16 6104546
SANDVIK 870-2130-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358040