Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1810-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357895
SANDVIK 870-1810-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357895
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1810-18-GP 4334
rubix:
317A3885
manufacturer :
7357895
ean:
7323222160202
Technical specifications
Drilling diameter
18.1
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1810-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357895
Technical specifications
Attributes
Drilling diameter
18.1
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.47
excl. VAT
/
Each
£
126.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95013.5 DRILL 5988645
DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544
SANDVIK 870-1670-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357836
DORMER R96018.2 DRILL 18.20 MM 5988845
DORMER R95012.6 DRILL 12.60 MM 5988640
SANDVIK 870-2160-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358054
SANDVIK 870-1410-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357718
SANDVIK 870-1490-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357754
DORM HYDRA DR HD AMG 11-15 R950 215
SANDVIK 870-1840-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357910
SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770
SANDVIK 870-1180-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357627
SANDVIK 870-2220-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358075
SANDVIK 870-1140-8-MM 2334 DRILLING HEAD 7357610
SANDVIK 870-1640-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357823