Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 140
DORM HYDRA DR HD AMG 11-15 R950 140
Drill bit tip Dormer
References
dormer:
R95014.0
rubix:
2002141
ean:
7320760010983
Technical specifications
Drilling diameter
14
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 140
Technical specifications
Attributes
Drilling diameter
14
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.63
excl. VAT
/
Each
£
103.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2080-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358019
SANDVIK 870-1925-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357949
SANDVIK 870-1850-18-KM 3334 7357912
DORMER R95013.6 DRILL 13.60 MM 5988646
DORM HYDRA DR HD AMG 21-23 31-34 R960 1/2
DORM HYDRA DR HD 21-23 31-34 R960 31/32
SANDVIK 870-2030-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357995
SANDVIK 870-1730-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357859
SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770
DORM HYDRA DR HD AMG 11-15 R950 305
SANDVIK 870-2410-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358162
SANDVIK 870-1330-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357685
DORMER R95036.0 R950 36.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104534
SANDVIK 870-1570-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357788
SANDVIK 870-1290-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357668