Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96012.6 DRILL 12.60 MM 5988926
DORMER R96012.6 DRILL 12.60 MM 5988926
Drill bit tip Dormer
References
dormer:
R96012.6
rubix:
2020659
ean:
7320760038413
Technical specifications
Drilling diameter
12.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96012.6 DRILL 12.60 MM 5988926
Technical specifications
Attributes
Drilling diameter
12.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96019.25 DRILL 19.25 MM 5988879
SANDVIK 870-1660-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357834
SANDVIK 870-1710-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357851
SANDVIK 870-2900-29-PM4334 EXCHANGEABLE CUTTING HEADS 7358273
SANDVIK 870-2320-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358121
SANDVIK 870-1250-11-GP 4334 7357652
SANDVIK 870-2223-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358081
DORM HYDRA DR HD AMG 11-15 R950 160
SANDVIK 870-2858-28-PM4334 EXCHANGEABLE CUTTING HEADS 7358269
DORMER R96025.5 DRILL 25.50 MM 5988499
DORMER R9501.19/64 6104486
SANDVIK 870-1730-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357862
DORM HYDRA DR HD AMG 11-15 R950 37/64
DORM HYDRA DR HD AMG 11-15 R950 55/64
DORM HYDRA DR HD AMG 11-15 R950 260