Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
ISCAR 5507973 ICP165 IC908 16.5MM DRILL HEAD
ISCAR 5507973 ICP165 IC908 16.5MM DRILL HEAD
Drill Insert
References
iscar:
5507973
rubix:
81306231
Technical specifications
Drilling diameter
16.5
mm
Nuance/shade
ic908
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : ISCAR 5507973 ICP165 IC908 16.5MM DRILL HEAD
Exchangeable drilling heads for DCN drills, for machining ISO P Materials. The drill head is designed with a honed cutting edge, available in increments of 0. 1 mm
Technical specifications
Attributes
Drilling diameter
16.5
mm
Nuance/shade
ic908
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.97
excl. VAT
/
Each
£
107.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1530-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357769
SANDVIK 870-1550-15-MM 2334 7357779
SANDVIK 870-2010-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357989
SANDVIK 870-2080-20-MM2334 EXCHANGEABLE CUTTING HEADS 7358021
SANDVIK 870-2260-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358096
DORM HYDRA DR HD AMG 21-23 31-34 R960 3/4
DORM HYDRA DR HD AMG 21-23 31-34 R960 120
SANDVIK 870-2530-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358209
DORM HYDRA DR HD AMG 11-15 R950 15/32
SANDVIK 870-3000-30-GP 4334 7358282
SANDVIK 870-2410-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358162
SANDVIK 870-1340-12-PM 4334 CORODRILL INSERT 7357692
DORM HYDRA DR HD 21-23 31-34 R960 57/64
SANDVIK 870-2280-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358106
SANDVIK 870-2965-29-MM2334 EXCHANGEABLE CUTTING HEADS 7358280