Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1500-15-GP 4334 7357757
SANDVIK 870-1500-15-GP 4334 7357757
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1500-15-GP 4334
rubix:
286A9672
manufacturer :
7357757
ean:
7323222158827
Technical specifications
Drilling diameter
15
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1500-15-GP 4334 7357757
Technical specifications
Attributes
Drilling diameter
15
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.19
excl. VAT
/
Each
£
109.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95023.5 DRILL 23.50 MM 5988820
DORMER R95012.9 DRILL 12.90 MM 5988642
DORMER R9501.7/32 6104481
SANDVIK 870-1180-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357624
SANDVIK 870-1610-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357806
SANDVIK 870-1000-6-GP 4334 7357468
SANDVIK 870-1620-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357816
DORM HYDRA DR HD AMG 11-15 R950 13/16
SANDVIK 870-1160-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357616
SANDVIK 870-3175-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358300
SANDVIK 870-1340-12-PM 4334 CORODRILL INSERT 7357692
SANDVIK 870-1250-11-GP 4334 7357652
SANDVIK 870-1640-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357824
SANDVIK 870-1588-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357795
SANDVIK 870-1020-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357558