Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 13/16
DORM HYDRA DR HD AMG 11-15 R950 13/16
Drill bit tip Dormer
References
dormer:
R95013/16
rubix:
2002171
ean:
7320760012468
Technical specifications
Drilling diameter
20.64
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 13/16
Technical specifications
Attributes
Drilling diameter
20.64
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.83
excl. VAT
/
Each
£
119.80
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 21-23 31-34 R960 215
SANDVIK 870-1720-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357858
SANDVIK 870-2150-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358048
DORMER R95013.5 DRILL 5988645
SANDVIK 870-1340-12-PM 4334 CORODRILL INSERT 7357692
SANDVIK 870-1800-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357892
DORM HYDRA DR HD AMG 11-15 R950 200
SANDVIK 870-2500-25-PM 4334 7358200
DORM HYDRA DR HD AMG 11-15 R950 51/64
SANDVIK 870-1990-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357981
DORM HYDRA DR HD AMG 21-23 31-34 R960 205
SANDVIK 870-2300-23-MM 2334 870 DRILL TIP 7358114
DORMER R95016.2 DRILL 16.20 MM 5988715
SANDVIK 870-3000-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358285
SANDVIK 870-2020-20-PM4334 EXCHANGEABLE CUTTING HEADS 7357994