Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1340-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357689
SANDVIK 870-1340-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357689
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1340-12-GP 4334
rubix:
317A7334
manufacturer :
7357689
ean:
7323222158148
Technical specifications
Drilling diameter
13.4
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1340-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357689
Technical specifications
Attributes
Drilling diameter
13.4
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.37
excl. VAT
/
Each
£
101.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1280-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357667
SANDVIK 870-2550-25-KM 3334 7358218
DORMER R95012.8 DRILL 12.80 MM 5988641
SANDVIK 870-1860-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357917
SANDVIK 870-1990-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357979
SANDVIK 870-1320-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357683
DORM HYDRA DR HD AMG 11-15 R950 49/64
DORM HYDRA DR HD 21-23 31-34 R960 31/64
DORM HYDRA DR HD AMG 11-15 R950 190
DORMER R95012.1 DRILL 12.10 MM 5988627
SANDVIK 870-1000-6-GP 4334 7357468
SANDVIK 870-2700-27-GP 4334 870 DRILL TIP 7358250
DORMER R95014.8 DRILL 14.80 MM 5988668
SANDVIK 870-1100-8-PM 4334 7357591
SANDVIK 870-1460-14-PM4334 EXCHANGEABLE CUTTING HEADS 7357744