References
Sandvik Coromant:870-1700-17-PM 4334
Rubix:262A5440
Manufacturer :7357850
EAN:7323222159756

Product details : SANDVIK 870-1700-17-PM 4334 INSERT 7357850
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 225.88 excl. VAT
/ 2 pieces
£ 271.06 incl. VAT
- Usually arrives within 14 working days
