• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,794)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770

SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770

Drill bit tip Sandvik Coromant

See technical information
References
Sandvik Coromant:870-1530-15-KM 3334
Rubix:317A6415
Manufacturer :7357770
EAN:7323222158957
brand logo
brand logo

Product details : SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 207.18 excl. VAT
/ 2 pieces
£ 248.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER EXPERT 76041 STANDARD PATTERN AUGER BIT 32 X 210MMSANDVIK 870-2280-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358104SANDVIK 870-1111-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357597SANDVIK 870-2160-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358053SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571SANDVIK 870-2030-20-PM4334 EXCHANGEABLE CUTTING HEADS 7357998DRAPER 43709 DIAMOND CORE BIT 28X330MMSANDVIK 870-1630-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357820DRAPER 75340 1/4 RTR BIT 30MMX45 DEG CHMFRSANDVIK 870-2030-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357997DORMER R96012.9 DRILL 12.90 MM 5988929SANDVIK 870-1090-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357587SANDVIK 870-3300-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358315SANDVIK 870-2460-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358184DORM HYDRA DR HD AMG 11-15 R950 230
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap