Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2090-20-MM2334 EXCHANGEABLE CUTTING HEADS 7358025
SANDVIK 870-2090-20-MM2334 EXCHANGEABLE CUTTING HEADS 7358025
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2090-20-MM 2334
rubix:
317A1756
manufacturer :
7358025
ean:
7323222161506
Technical specifications
Drilling diameter
20.9
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2090-20-MM2334 EXCHANGEABLE CUTTING HEADS 7358025
Technical specifications
Attributes
Drilling diameter
20.9
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.73
excl. VAT
/
Each
£
138.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2320-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358123
ISCAR 5507973 ICP165 IC908 16.5MM DRILL HEAD
SANDVIK 870-1190-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357628
SANDVIK 870-1130-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357605
DORMER R95019.6 DRILL 19.60 MM 5988771
SANDVIK 870-1810-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357895
SANDVIK 870-2140-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358044
SANDVIK 870-1500-15-PM 4334 7357760
SANDVIK 870-2490-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358195
SANDVIK 870-2390-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358153
SANDVIK 870-2900-29-MM 2334 7358272
SANDVIK 870-2600-26-KM3334 EXCHANGEABLE CUTTING HEADS 7358239
SANDVIK 870-2500-25-PM 4334 7358200
SANDVIK 870-2180-21-PM 4334 7358062
DORMER R95013.5 DRILL 5988645