Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95019.6 DRILL 19.60 MM 5988771
DORMER R95019.6 DRILL 19.60 MM 5988771
Drill bit tip Dormer
References
dormer:
R95019.6
rubix:
2020600
ean:
7320760038222
Technical specifications
Drilling diameter
19.6
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95019.6 DRILL 19.60 MM 5988771
Technical specifications
Attributes
Drilling diameter
19.6
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.96
excl. VAT
/
Each
£
136.75
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 25/32
SANDVIK 870-1540-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357775
SANDVIK 870-2965-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358279
SANDVIK 870-2220-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358077
DORM HYDRA DR HD 21-23 31-34 R960 47/64
SANDVIK 870-1429-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357727
SANDVIK 870-2240-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358088
SANDVIK 870-1590-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357801
SANDVIK 870-2220-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358075
DORMER R9501.19/64 6104486
SANDVIK 870-2700-27-GP 4334 870 DRILL TIP 7358250
SANDVIK 870-1720-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357857
SANDVIK 870-1620-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357815
SANDVIK 870-1390-13-MM2334 EXCHANGEABLE CUTTING HEADS 7357711
DORM HYDRA DR HD 21-23 31-34 R960 61/64