Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0400-018A1-PMP1BM SC DRILLS CORODRILL 8151108
SANDVIK 860.1-0400-018A1-PMP1BM SC DRILLS CORODRILL 8151108
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0400-018A1-PM P1BM
rubix:
317A4275
manufacturer :
8151108
ean:
7323226353440
Product details
Technical specifications
Product details : SANDVIK 860.1-0400-018A1-PMP1BM SC DRILLS CORODRILL 8151108
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.00
excl. VAT
/
Each
£
132.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-03-06.600D0-WJ30RE SOLID CARBIDE DRILL 7287655
TITEX DC150-03-16.700A1-WJ30RE SOLID CARBIDE DRILL 6968880
TITEX DC150-12-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618764
DORMER R4598.5 R459 8.50 CARBIDE LONG SERIES (X8D) DRILL 6719052
TITEX DC150-03-15.800A1-WJ30RE SOLID CARBIDE DRILL 6968875
TITEX DC150-03-16.000D0-WJ30RE SOLID CARBIDE DRILL 7287709
DORMER R458N15 5980166
GUHRING 05510 019.000 RATIO DRILL/COOLING SOLID CARBIDE 19.000MM
SANDVIK R840-0340-50-A1A 1220 5747828
MITSUBCARB MS0700-SLK SOLID CARBIDE DRILLS MS LINE 90012451
MITSUBCARB MS0390-SSK SOLID CARBIDE DRILLS MS LINE 90012365
GUHRING 05514 005.700 RATIO DRILL SOLID CARBIDE 5.700MM
SANDVIK 860.1-0370-030A1-NM H10F 6253750
SANDVIK 460.1-0330-010A1-XM GC34 460 SOLID CARBIDE DRILL 6241211
DORMER R4543.0 DRILL 3.00 MM 5979852