Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE 48899398 STEP DRILL COBALT ALCRN SET (2PC)
MILWAUKEE 48899398 STEP DRILL COBALT ALCRN SET (2PC)
Helicoidal HSS drill bit with cylindrical tail Milwaukee
References
milwaukee:
48899398
rubix:
395A6393
manufacturer :
48899398
ean:
0045242529216
Product details
Technical specifications
Product details : MILWAUKEE 48899398 STEP DRILL COBALT ALCRN SET (2PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
225.63
excl. VAT
/
Each
£
270.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GUHRING 00207 012.000 HSS/HSCO COATED DRILLS 9002070120000
DORMER A1107.1 SERIES DRILL 7.10 MM 5968222
DORMER A51017/64 JOBBER DRILL 17/64 INCH 5970415
TITEX DA110-08-03.300U0-WZ90AJ JOBBER DRILL 7506448
GUHRING 00207 003.800 TWIST DRILLS
GUHRING 00205 002.030 UNIVERSAL HSS DRILLS 9002050020300
GUHRING 00205 003.850 TWIST DRILLS 3.850 MM
CUTLINE 880967 HSS CO5 JOBBER DRILL GOLD FINISH 1/4
GUHRING 00205 009.250 TWIST DRILLS 9.250 MM
TITEX A1244-NO40 JOBBER DRILLS HSS/HSS-E 5060235
DORMER A0225/16 STUB DRILL 5/16 INCH 5967176
DORMER A9201.4 STUB DRILL 1.40 MM 5972277
DORMER A0021.1 JOBBER DRILL 1.10 MM 5966837
TITEX A1211-15.2 JOBBER DRILLS HSS/HSS-E 5058638
GUHRING 00652 001.700 GT80/100 COATED DRILLS 9006520017000