Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
MILWAUKEE 4932352468 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT
MILWAUKEE 4932352468 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT
Helicoidal HSS drill bit with cylindrical tail Milwaukee
References
milwaukee:
4932352468
rubix:
395A6392
manufacturer :
4932352468
ean:
4002395371273
Product details
Technical specifications
Product details : MILWAUKEE 4932352468 METAL DRILL BITS HSS ROLLFORGED - DIN 338 CASSETT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.58
excl. VAT
/
Each
£
21.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00657 002.100 TWIST DRILLS
DOR HSCO PFX DRILL 4.5X295
DORMER A9008.5 JOBBER DRILL 8.50 MM 5970932
TITEX DA110-08-04.400U0-WZ90AJ JOBBER DRILL 7506459
GUHRING 05519 006.900 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 12.25 861399
GUHRING 00658 001.700 GT80/100 COATED DRILLS 9006580017000
GUHRING 00205 003.020 TWIST DRILLS 3.020 MM
TITEX A1149XPL-5.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236439
CUTLINE 880968 HSS CO5 JOBBER DRILL GOLD FINISH 17/64
DORMER A0027.3 JOBBER DRILL 5967164
DORMER A9202.2 STUB DRILL 2.20 MM 5972348
DORMER A00210.5 JOBBER DRILL 10.50 MM 5966876
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 7 861193
TITEX A1148-20 DEEP HOLE DRILLS HSS-E TYPE UFL 5057169