References
Gühring:657 2.100
Rubix:285A5480
Manufacturer :9006570021000
EAN:4031093210607

Product details : GUHRING 00657 002.100 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.1 mm |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
- Usually arrives within 14 working days
