GEDORE 19 23 SOCKET 1/2 HEXAGON MM


Socket hexagonal UD-profile 19

References
gedore:19 23
rubix:399A5563
manufacturer :6131770
ean:4010886613177
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter23 mm
Length12.5 mm
See all Specifications

Product details : GEDORE 19 23 SOCKET 1/2 HEXAGON MM


Socket 1/2" 23 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight122 g
Square drive adapter1/2 ''
Diameter23 mm
Length12.5 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 11.28 excl. VAT
/ Each
£ 13.54 incl. VAT
  • Usually arrives within 14 working days