Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 618-15-100 SCREWDRIVER TORX T-15X100
BAHCO 618-15-100 SCREWDRIVER TORX T-15X100
Screwdriver Bahco
References
bahco:
618-15-100
rubix:
248A3443
ean:
7314150124626
Technical specifications
Imprint
Torx
Imprint size
T15
Blade length
100
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 618-15-100 SCREWDRIVER TORX T-15X100
Technical specifications
Attributes
Logistic Weight
40
g
Imprint
Torx
Imprint size
T15
Blade length
100
mm
Length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.37
excl. VAT
/
Each
£
5.24
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SCREW DRIVER ATHH.8X150
WERA 059472 800/4Z BIT SLOTTED 0.6/3.5/70 EXTRA TOUGH
FACOM PHILLIPS SCREWDRIVER AEFP.0X75
WERA 018264 932A CHISELDRIVER 1.0/5.5/100 K'FORM+
BAHCO BE-8242 SCREWDRIVER ERGO 1.0X5.5X150
STANLEY 0-65-478 FATMAX SCREWDRIVER FLARED 2.5 X 75
WERA 007675 334SK SCREWDRIVER SLOTTED 1.2/7.0/125 K'FORM+
STANLEY 0-65-395 FATMAX SCREWDRIVER T 15 X 75MM
BAHCO BE-7807 NUT DRIVER ERGO
BAHCO BE-8020I SCREWDRIVER ERGO 0.5X3.0X60 INOX
ROEBUCK WORKSHOP SCREWDRIVER POZI 75MM X NO1
GEDORE 10X200MM SCREWDRIVER 2150 10
INGERSOLL RAND AK32H DXS2 - 2-PC ANVIL KIT OF 3/8IN 1/2IN
48202055 3K DRAKK SCREWDRIVER 55X125
BAHCO B198.050.150 5MM NUT SPINNER