BAHCO BE-7807 NUT DRIVER ERGO


Ergo Slotted Screwdrivers

References
bahco:BE-7807
rubix:010922
ean:7314151838935
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size7 mm
Blade length125 mm
See all Specifications

Product details : BAHCO BE-7807 NUT DRIVER ERGO


Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: With deep bore for protruding bolts. High-alloy quality steel. Chromed and completely hardened.

Technical specifications


Attributes
Logistic Weight110 g
ImprintHex / Allen
Imprint size7 mm
Blade length125 mm
Length247 mm
FinishingChromed
Weight100 g
Show UNSPSC/ECL@SS
£ 14.25 excl. VAT
/ Each
£ 17.10 incl. VAT
  • In stock: Next day delivery