Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 700-2-50 PRECISION SCREWDRIVER FLAT 2 X 50
BAHCO 700-2-50 PRECISION SCREWDRIVER FLAT 2 X 50
Screwdriver Bahco
References
bahco:
700-2-50
rubix:
122A4745
ean:
7314153017710
Technical specifications
Imprint
Flat
Imprint size
0,4x2 mm
Blade length
50
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 700-2-50 PRECISION SCREWDRIVER FLAT 2 X 50
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
Flat
Imprint size
0,4x2 mm
Blade length
50
mm
Length
137
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.66
excl. VAT
/
Each
£
5.59
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WERA 028071 367 SCREWDRIVER TORX HF TX25/300 K'FORM+
BAHCO BE-7809 NUT DRIVER ERGO
WERA 007672 334SK SCREWDRIVER SLOTTED 0.8/4.5/90 K'FORM+
FACOM AN4X100SLS SL SCREWDRIVER 4X100MM
GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
WERA 032022 3350 SCREWDRIVER PH2/100 K'FORM STAINLESS
FACOM SCREWDRIVER AEF.1X35
FACOM SLS TETHERED SLOTTED SCREWDRIVER PROTWIST 10 X 1.6 X 325MM
BAHCO 6709PH-1 SOCKET 1/4
STANLEY 1-65-406 FATMAX SCREWDRIVER PH 1 X 30MM
STANLEY 0-65-340 FATMAX SCREWDRIVER T 10 X 75MM
BAHCO BE-8158 SCREWDRIVER ERGO 1.0X5.5X125
ROEBUCK PRECISION SCREWDRIVER 3.5 X 80MM
BAHCO BE-8210 SCREWDRIVER ERGO 0.4X2.5X75
WERA 118002 2035 SCREWDRIVER 0.23/1.5/40 K'FORM MICRO