GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
3-C screwdriver 2150
See technical informationReferences
Gedore:2154SK 5,5
Rubix:225A8038
Manufacturer :1845225
EAN:4010886857205

Product details : GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Imprint | flat |
| Imprint size | 5,5 mm |
| Blade length | 100 mm |
| Length | 210 mm |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- Delivery usually within ( 8 ) days
