Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 7409TORX-T40 SOCKET DRIVER 3/8IN
BAHCO 7409TORX-T40 SOCKET DRIVER 3/8IN
Screwdriver Bahco
References
bahco:
7409TORX-T40
rubix:
246A1311
ean:
7314153001801
Technical specifications
Imprint
Torx
Imprint size
T40
Blade length
17
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7409TORX-T40 SOCKET DRIVER 3/8IN
Technical specifications
Attributes
Logistic Weight
55
g
Imprint
Torx
Imprint size
T40
Blade length
17
mm
Length
47
mm
Finishing
Polished
Weight
55
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.32
excl. VAT
/
Each
£
17.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 110006 335 SCREWDRIVER SLOTTED 0.8/4.0/200 K'FORM+
WERA 118035 2067 SCREWDRIVER TX1/40 K'FORM MICRO
FACOM SCREW DRIVER ARB.4X40
WERA 008873 KRAFTFORM KOMPAKT STUBBY MAGAZINE 1 PH/TX/SL BTZ 6PC
"WERA 051205 812/1 BITHOLDING SCREWDRIVER 1/4""DRIVE/120/MAG K'FORM+"
BAHCO BE-8725 SCREWDRIVER ERGO HEX BALL 2 5X100
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X30 E165484
KNIPEX 981340 SCREWDRIVERS FOR HEX SOCKET SCREWS 182MM
FACOM S/DRIVER ATHH.10X175
STANLEY 0-65-337 SCREWDRIVER POZIDRIVE PZ2 X 125MM
BAHCO 902T-120-175 NUT DRIVER T-HANDLE 12 X 175
FACOM ATP2X250 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 250 MM
FACOM SCREWDRIVER AR.3X75
ROEBUCK SCREWDRIVER PHILLIPS NO3 X 150MM
BAHCO BE-8910 SCREWDRIVER ERGO T 10X75