BAHCO 902T-120-175 NUT DRIVER T-HANDLE 12 X 175


Head Nut Driver

References
bahco:902T-120-175
rubix:122A3115
ean:7314153018397
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size12 mm
Blade length160 mm
See all Specifications

Product details : BAHCO 902T-120-175 NUT DRIVER T-HANDLE 12 X 175


Strengths

•T-handle nut driver for hexagon head screws, bolts and nuts
Two-component soft grip handle provides extra comfort and reduces pressure points in the handle
Markings on the handle for quick identification of the tip
Long blade to use as a T-shaped wrench. Provides high-torque transfer. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth
Chrome plated blade for high protection against corrosion
Integrated hanging hole

Technical specifications


Attributes
Logistic Weight160 g
ImprintHex / Allen
Imprint size12 mm
Blade length160 mm
Length220 mm
Show UNSPSC/ECL@SS
£ 14.79 excl. VAT
/ Each
£ 17.75 incl. VAT
  • Usually arrives within 14 working days