BRITOOL EXPERT SCREWDRIVER PARALLEL 35 X 75 E164983


Screwdriver

References
expert:E164983
rubix:2014217
ean:3258951649831
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size3,5
Blade length75 mm
See all Specifications

Product details : BRITOOL EXPERT SCREWDRIVER PARALLEL 35 X 75 E164983


Strengths

•Comfort grip ergonomic handle is ideal for professional all day use
True circular handle design allows the user to either rotate the handle a lot (for fast turning) or a little (for power turning) for your maximum control and comfort
Long handle length and dual diameter design is favoured by professional users
Wider diameter dimpled section for extra grip and turning force especially with oily hands
Smaller diameter finger section for fine control
Handle is injection moulded (not push fitted) to the bar for quality and durability
Colour moulded handle denotes the drive profile for easy selection

Technical specifications


Attributes
ImprintFlat
Imprint size3,5
Blade length75 mm
Length177 mm
FinishingChromed
Diameter27 mm
Weight37 g
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days