• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Hand tools(19,763)
  • Portable power tools(1,180)
  • Pneumatic tools(288)
  • Miscellaneous tools(106)
  • Measuring and monitoring(2,388)
  • Special tools(2,642)
See Tools & Metrology
  • Screwdrivers(1,046)
  • Clamping tools(12,392)
  • Pliers, vices, clamps(2,149)
  • Saws, cutters, files(2,193)
  • Extractors(419)
  • Storage(1,535)
  • Hammers, impact tools(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK NUT SPINNER SIZE 8MM

ROEBUCK NUT SPINNER SIZE 8MM


Screwdriver Roebuck

References
roebuck:CL 107 M8
rubix:215139
brand logo
brand logo

Product details
Technical specifications

Product details : ROEBUCK NUT SPINNER SIZE 8MM


Impact resistant cellulose acetate fluted handles fitted with precision formed steel socket and blade.
Length 130mm (5in).

Technical specifications


Attributes
No attributes to display for this product
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
  • Sold out

Check our products from related categories

FACOM ATD4X200 PROT SD PZ 4X200 STDBAHCO B219.110 BAHCO FIT XL 10 PCS SCREWDRIVER SETWERA 028003 367 SCREWDRIVER TORX TX8/60 K'FORM+BAHCO BE-8620L SCREWDRIVER ERGO PH2X200WERA 118070 2054 SCREWDRIVER HEX 2.5/60 K'FORM MICROSANDVIK 5680 100-03 KEY 5764167FACOM AT4X25 PRO-TWIST SCREWDRIVER SLOTTED 4 X 25 MMBAHCO 6709TORX-T27 1/4IN SOCKET DRIVER TORX 27GEDORE 2161 PH 1 SCREWDRIVER STUBBYWERA 118184 2067 SCREWDRIVER HF TX8/60 K'FORM MICROBAHCO BE-8623 SCREWDRIVER ERGO PH3X150FACOM ATWH12X200 PRO-TWIST SCREWDRIVER FLARED 12 X 200 MM BOLSTERFACOM ATWHH5X100 PRO-TWIST SCREWDRIVER HE X 5 X 100 MMFACOM ATPA4V.J16PB PROTWIST WITH POUCH SET 16 PCSBAHCO 808050P PISTOL HANDLE RATCHETING SCREW

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories