Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO A6709M-2.5 SOCKET 1/4 AEROSPACE
BAHCO A6709M-2.5 SOCKET 1/4 AEROSPACE
Screwdriver Bahco
References
bahco:
A6709M-2.5
rubix:
120A3633
ean:
7314151753740
Technical specifications
Imprint
Hex / Allen
Imprint size
2,5 mm
Blade length
7.5
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6709M-2.5 SOCKET 1/4 AEROSPACE
Technical specifications
Attributes
Logistic Weight
10
g
Imprint
Hex / Allen
Imprint size
2,5 mm
Blade length
7.5
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.96
excl. VAT
/
Each
£
39.55
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM AT6.5X125 PROT SD PARA 6.5X125 STD
WERA 138260 367BO SCREWDRIVER TORX SECURITY TX10/80 K/FORM+
FACOM ATXR15X75 PRO-TWIST SCREWDRIVER TAMPER TOR X 15 X 75 MM
FACOM ATF8X150 PRO-TWIST SCREWDRIVER FLARED 8 X 150 MM
GEDORE 2154SK-8 3C-SCREWDRIVER WITH STRIKING CAP 8MM 1845241
BRITOOL EXPERT SCREWDRIVER FLARED 8 X 175 E165138
BAHCO BE-7806 NUT DRIVER ERGO
STANLEY 0-65-398 FATMAX SCREWDRIVER T 30 X 125MM
MILWAUKEE 4932492394 SCREWDRIVER SL & PH 7PC SET FOAM INSERT
WERA 032051 3367 SCREWDRIVER TX9/60 K'FORM STAINLESS
BAHCO BE-8920 SCREWDRIVER ERGO TX 20X100
WERA 029415 395 NUTSPINNER 8/125 K'FORM+
FACOM ATWSH4X75 PRO-TWIST SCREWDRIVER HE X BALL END 4 X 75 MM
ROEBUCK PRECISION SCREWDRIVER PZ 1 X 80MM
WERA 017056 918SPZ CHISELDRIVER PZ4/2000 K'FORM+