Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 032051 3367 SCREWDRIVER TX9/60 K'FORM STAINLESS
WERA 032051 3367 SCREWDRIVER TX9/60 K'FORM STAINLESS
Screwdriver Wera
References
wera:
05032051001
rubix:
2517732
ean:
4013288107480
Technical specifications
Imprint
Torx
Imprint size
TX9
Blade length
60
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 032051 3367 SCREWDRIVER TX9/60 K'FORM STAINLESS
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX9
Blade length
60
mm
Length
141
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.06
excl. VAT
/
Each
£
9.67
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
WERA 028001 367 SCREWDRIVER TORX TX6/60 K'FORM+
GEDORE 1845225 2154SK 5.5 3C-SCREWDRIVER WITH STRIKING CAP 5.5 MM
WERA 008873 KRAFTFORM KOMPAKT STUBBY MAGAZINE 1 PH/TX/SL BTZ 6PC
WERA 118050 2067BO SCREWDRIVER SECURITY TX10/60 K'FORM MICRO
FACOM ATF6.5X100 PRO-TWIST SCREWDRIVER FLARED 6.5 X 100 MM
WERA 009320 355PZ SCREWDRIVER PZ3/150 K'FORM+
WERA 051021 K'FORM KOMPAKT 20 SL/PH/PZ/POUCH 7PC
BAHCO BE-8610 SCREWDRIVER ERGO PH1X75
STAHLWILLE T45 x 1/4 TORX SCREWDRIVER BIT
FACOM ATWSH6X100 PRO-TWIST SCREWDRIVER HE X BALL END 6 X 100 MM
FACOM ATP2X125ST PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM STAINLESS
WERA 028038 367 SCREWDRIVER TORX PLUS 30IP/115 K'FORM+
ROEBUCK SCREWDRIVER PHILLIPS NO.2 X 100MM
BRITOOL EXPERT SCREWDRIVER FLARED 25X75
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X150 E165093