Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
MILWAUKEE 4932492394 SCREWDRIVER SL & PH 7PC SET FOAM INSERT
MILWAUKEE 4932492394 SCREWDRIVER SL & PH 7PC SET FOAM INSERT
Screwdriver Milwaukee
References
milwaukee:
4932492394
rubix:
395A6476
manufacturer :
4932492394
Product details
Technical specifications
Product details : MILWAUKEE 4932492394 SCREWDRIVER SL & PH 7PC SET FOAM INSERT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.70
excl. VAT
/
Each
£
74.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 4X100MM SCREWDRIVER 2150 4
48202100 3k drall screwdriver 12x250
BAHCO 6709PZ-2 SOCKET 1/4
GEDORE 2160SK PH 2 3C-SCREWDRIVER WITH STRIKING CAP
FACOM ATD0X75 PRO-TWIST SCREWDRIVER POZI 0 X 75 MM
WERA 017020 917SPH CHISELDRIVER PH4/200 K'FORM+
BAHCO 6709TORX-T20 1/4IN SOCKET DRIVER TORX 20
BAHCO BE-7927 SCREWDRIVER ERGO BTX 27X125
BAHCO BE-8840 SCREWDRIVER ERGO PZ4X200
FACOM ATXR30X125 TORX SCREWDRIVER T30 TIP, 125MM BLADE, 245 OVERALL
FACOM AT3.5X75 PROT SD PARA 3.5X75 STD
FACOM ATF5.5X150 PRO-TWIST SCREWDRIVER FLARED 5.5 X 150 MM
WERA 008884 KRAFTFORM KOMPAKT STUBBY MAGAZINE RA 2 PH/PZ/SL/TX BTZ 6PC
WERA 004281 8009 ZYKLOP POCKET SET 2 18PC
ROEBUCK TORX SCREWDRIVER T 10 X 80MM