Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Deburring tool
BAHCO 316-2 PEN REAMER
BAHCO 316-2 PEN REAMER
Deburring tool Bahco
References
bahco:
316-2
rubix:
132A0684
ean:
7311518296223
Product details
Technical specifications
Product details : BAHCO 316-2 PEN REAMER
Technical specifications
Attributes
Logistic Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.37
excl. VAT
/
Each
£
22.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
RIDGID 29983 DEBURRING TOOL
GEDORE E-8730 HEX 1/4 DEBURRER BIT 2190915
BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
RUKO 107053 225115 TUBE DEBURRER
GEDORE 8730 HAND DEBURRER 2190907
SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
RIDGID 29993 PIPE REAMER
ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
GEDORE 122003-4535440 CHAIN PIPE WRENCH
BAILEY WOODSTOCK BRUSH 16 UNIVERSAL 1853
GEDORE 175 1 PIPE WRENCH
ROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPS
ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
RIDGID S/S CUTTER 44190