GEDORE 175 1 PIPE WRENCH


Pipe pliers 175

References
gedore:175 1
rubix:399A5392
manufacturer :6437340
ean:4010886643730
brand logo
brand logo
Technical specifications
Opening44 mm
Length320 mm
See all Specifications

Product details : GEDORE 175 1 PIPE WRENCH


Pipe wrench 1" Acc. to DIN 5234 Form A Especially sturdy type for heavy use Head angled 85 ° GEDORE special chrome-vanadium steel Drop forged Tempered, teeth additionally hardened Self-gripping by teeth offset against direction of rotation Roller secured against loss Stove enamelled blue

Technical specifications


Attributes
Logistic Weight695 g
Opening44 mm
Length320 mm
Weight695 g
FinishingSteel
Show UNSPSC/ECL@SS
£ 74.32 excl. VAT
/ Each
£ 89.18 incl. VAT
  • Usually arrives within 14 working days