Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Deburring tool
RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
RIDGID SPIRAL REAMER 2-S 34955
References
ridgid:
34955
rubix:
210A3787
ean:
0095691349552
Technical specifications
Capacity
9-50 mm
mm
See all Specifications
Product details
Technical specifications
Product details : RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
· Spiral reamer with automatic power supply to ream manually, extra fast and easily. · Reamer is not suitable for electric reaming.
Technical specifications
Attributes
Capacity
9-50 mm
mm
Weight
3.3
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
383.15
excl. VAT
/
Each
£
459.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
GEDORE E-8730 HEX 1/4 DEBURRER BIT 2190915
GEDORE 8730 HAND DEBURRER 2190907
RIDGID 29983 DEBURRING TOOL
RUKO 107053 225115 TUBE DEBURRER
RIDGID 29993 PIPE REAMER
BAHCO 316-2 PEN REAMER
FACOM 131A.14SLS STILLSON PIPE WRENCH 14IN - SAFETY LOCK SYSTEM
FACOM DE.8PB RATCHET EXHAUST PIPE CUTTER
CEMBRE 16SQMM ME3-50DIESET
IRWIN RECORD 300 SERIES STILLSON 18 INCH
ROEBUCK MINI TUBE CUTTER 3-16MM 864591
GEDORE 175 4 PIPE WRENCH
ROEBUCK C-25PL DRAIN UNBLOCK PLASTIC 25FT