References
Rothenberger:70153
Rubix:2574220

Product details : ROTHENBERGER ONE-HANDED PIPE WRENCH HEAVY DUTY 350MM
The one-handed pipe wrench HEAVY DUTY can be used for screwing, loosening and securing steel pipes in many different applications. The forged jaws are especially robust and therefore suited for tough conditions on the construction site. Both the jaws and hooks can be easily replaced after wearing off.
Strengths
Replaceable jaws and hooks: For the easy replacement of wear parts
Forged jaws: robust and durable
Scale on the hook: Quick setting of the pipe diameter
Double T profile: weight-saving and highly durable
Forged jaws: robust and durable
Scale on the hook: Quick setting of the pipe diameter
Double T profile: weight-saving and highly durable
Technical specifications
Attributes
| Opening | 60 mm |
|---|---|
| Length | 350 mm |
| Wrench size | 14 '' |
Show UNSPSC/ECL@SS
£ 75.69 excl. VAT
/ Each
£ 90.83 incl. VAT
- Usually arrives within 14 working days
