Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Deburring tool
SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
Deburring tool Silverline
References
silverline:
367970
rubix:
80339874
Product details
Technical specifications
Product details : SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.56
excl. VAT
/
Each
£
6.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
RIDGID 29983 DEBURRING TOOL
GEDORE 8730 HAND DEBURRER 2190907
BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
RUKO 107053 225115 TUBE DEBURRER
RIDGID 29993 PIPE REAMER
GEDORE E-8730 HEX 1/4 DEBURRER BIT 2190915
BAHCO 316-2 PEN REAMER
FACOM 131A.18SLS STILLSON PIPE WRENCH 18IN - SAFETY LOCK SYSTEM
RIGID 38063 612M 12MM SS BENDER
RIDGID 36112 406M LEVER BENDER
GEDORE RED R27160011 12 INCH PIPE WRENCH
FACOM 24IN PIPE WRENCH 134A.24
STANLEY 0-70-448 ADJUSTABLE PIPE CUTTERS
FACOM 18 INCH PIPE WRENCH 134A.18