ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
Rothenberger Pipe Wrench
See technical informationSee documentsReferences
Rothenberger:7-0160
Rubix:016281
Manufacturer :70160
EAN:4004625701607
Documents
Product details : ROTHENBERGER ALUMINIUM PIPE WRENCH 14 INCH 7-0160
This Rothenberger 70160 14" Aluminium Pipe Wrench is a genuine Rothenberger product. This pipe wrench features a lightweight aluminium body with high-strength double-T profile, a forged jaw and hook, fine-polished teeth set against the turning direction, and an induction hardened, tempered, and anti-slip adjustment screw. This Rothenberger 70160 14" Aluminium Pipe Wrench comes with the outstanding protection of the limited lifetime Rothenberger warranty.
Strengths
Extremely light aluminium alloy with high strength
40% weight reduction
Conforms to U.S. Standard GGG-W-651-Type I-Class B
Limited Lifetime Rothenberger warranty
40% weight reduction
Conforms to U.S. Standard GGG-W-651-Type I-Class B
Limited Lifetime Rothenberger warranty
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 133.79 excl. VAT
/ Each
£ 160.55 incl. VAT
- Usually arrives within 14 working days



