Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Deburring tool
RIDGID 29993 PIPE REAMER
RIDGID 29993 PIPE REAMER
Deburring tool Ridgid
References
ridgid:
29993
rubix:
80097268
ean:
0095691299932
Technical specifications
Capacity
12-50 mm
mm
See all Specifications
Product details
Technical specifications
Product details : RIDGID 29993 PIPE REAMER
Technical specifications
Attributes
Capacity
12-50 mm
mm
Weight
0.56
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.60
excl. VAT
/
Each
£
161.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 316-2 PEN REAMER
GEDORE E-8730 HEX 1/4 DEBURRER BIT 2190915
RIDGID 29983 DEBURRING TOOL
RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
GEDORE 8730 HAND DEBURRER 2190907
RUKO 107053 225115 TUBE DEBURRER
SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
BAHCO 316-2 PEN REAMER
GEDORE PIPE CUTTER 230010
FACOM PIPE WRENCH 133A.24
BAILEY PLUNGER 4 INCH LOCKFAST 1781
ROEBUCK 217375 10MM & 3/8 SQUARE RADIATOR VENT PLUGS AND BLEED SCREWS
CEMBRE 70SQMM FLEX ME17-50 DIESET
FOOTPRINT 12IN 300MM 698 Original Pattern Pipe Wrench Bulk Pipe Tongs