References
Gedore:122003
Rubix:215A6972
Manufacturer :4535440
EAN:4017981122030

Product details : GEDORE 122003-4535440 CHAIN PIPE WRENCH
Chain pipe wrench, American pattern 1/4-3" High efficiency due to maximum-possible lever action Tempered steel acc. to EN 10083 With hardened exchangeable jaws, toothed on both sides Stove enamelled blue
Technical specifications
Attributes
| Logistic Weight | 4040 g |
|---|---|
| Clamping capacity | 89 mm |
| Length | 710 mm |
| Weight | 4000 g |
Show UNSPSC/ECL@SS
£ 241.80 excl. VAT
/ Each
£ 290.16 incl. VAT
- Delivery usually within ( 22 ) days
