Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Deburring tool
BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
Wheel Reamer
References
bahco:
318-38
rubix:
353A5980
ean:
7311518296247
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 318-38 ALUMINIUM WHEEL REAMER 60 MM
Strengths
•Used for deburring copper, steel and stainless-steel tubes
Tube reamers for HD works
Deburrs both internally and externally
Aluminium body
High-performance alloy steel blades
Technical specifications
Attributes
Logistic Weight
220
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.00
excl. VAT
/
Each
£
226.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 316-2 PEN REAMER
RIDGID 29983 DEBURRING TOOL
RUKO 107053 225115 TUBE DEBURRER
GEDORE E-8730 HEX 1/4 DEBURRER BIT 2190915
SILVERLINE 367970 PIPE CLEANER & DEBURRER 15 X 22MM
RIDGID 34955 PIPE REAMER 1/4 - 2 INCH
RIDGID 29993 PIPE REAMER
GEDORE 8730 HAND DEBURRER 2190907
BAILEY Z69307IN BRUSH WITH ADAPTOR
ROEBUCK 887696 ALUMINIUM STILLSON PIPE WRENCH 600MM
STAHLWILLE SPARE PART STRAP 79150001
ROTHENBERGER 70225 TELESCOPIC BASIN WRENCH 32MM
MONUMENT MLK24 MANHOLE COVER LIFTING KEYS 24 INCH / 600MM LONG
ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 42MM
KNIPEX 9410185 PLASTIC PIPE CUTTER 185MM