Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
Steel strapping Band-it
References
band-it:
C154
rubix:
103672
Technical specifications
Width
12.7
mm
Product details
Technical specifications
Product details : BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
Technical specifications
Attributes
Width
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.62
excl. VAT
/
Each
£
18.74
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 100401122000 POLYPROP BLK STRAPP TAPE 12x2000M 135KG B/S
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
SPARTEX 100406122000 POLYPROP WHT STRAPP TAPE 12x2000M 145KG B/S
SPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOL
SPARTEX 1004ST19 STEEL STRAP19x0.6MM BLK OSCILLATED 48.KG ROLL
BAND-IT C255 201 STAINLESS STEEL BUCKLES 5/8 INCH PACK OF 100
BAND-IT 201 STAINLESS STEEL BAND 3/4 INCH C206
BAND-IT 201 STAINLESS STEEL BAND 1/2 INCH C204
SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOL
BAND-IT VALUSTRAP 1/2
ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205
SPARTEX 10040412013000 POLY STRAP TAPE GRN12X 0.5X3000M 215KG