Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
Spartex Strappng Tape & Equipment
References
spartex:
UK-10040415011750
rubix:
224A6200
manufacturer :
10040415011750
Product details
Technical specifications
Product details : SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
Ideal for everyday use for your strapping requirements.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.44
excl. VAT
/
Each
£
158.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
SPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5
SPARTEX 1004SS12 S/S STEEL STRAPP 12MMx30M RIBBON WOUND (SSB 12)
SPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12
ROEBUCK 20011 MINIGRIP BAGS MEDIUM DUTY 60 X 60 PACK OF 1000
BAND-IT 201 STAINLESS STEEL BUCKLES 3/8 INCH PACK OF 100
SPARTEX 1004ST13 STEEL STRAPPING TAPE 13MMX 0.5 X 404M APPROX
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
BAND-IT VALUSTRAP 3/4
SPARTEX 1004ST190432 STEEL STRAPPING 19MMx0.5RIBBON WOUND x30KG BLK
ROEBUCK 2002125... MINIGRIP BAGS WRITE-ON 100 X 140MM PACK OF 1000