Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
Steel strapping Unbranded
References
unbranded:
4004001200
rubix:
170544B
Technical specifications
Width
1200
mm
Product details
Technical specifications
Product details : ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
Clean, simple and effective method of protective packaging that is flexible and lightweight, but is tear and moisture resistant. Cushions items against transit vibration and shock.
Technical specifications
Attributes
Width
1200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.63
excl. VAT
/
Each
£
33.16
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 420108CS302226 PALLET BOX 770 X 570 X 660 PBX12E
BAND-IT 201 STAINLESS STEEL BAND 1/2 INCH C204
BAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
SPARTEX 100401122000 POLYPROP BLK STRAPP TAPE 12x2000M 135KG B/S
SPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/S
SPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
SPARTEX 10040415011750 POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
BAND-IT C256 201 STAINLESS STEEL BUCKLES 3/4 INCH PACK OF 100
ROEBUCK 800200500750MCGAF TISSUE PAPER ACIDFREE 500X750MM PK500
SPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOL
BAND-IT 201 STAINLESS STEEL BUCKLES 3/8 INCH PACK OF 100
ROEBUCK 20014.. MINIGRIP BAGS MEDIUMDUTY 90 X 115 PACK OF 1000
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG