Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
Smooth ID Clamp
References
band-it:
JS204
rubix:
1328147
Technical specifications
Width
12.7
mm
Material
Steel
Product details
Technical specifications
Product details : BAND-IT CLAMP JUNIOR 12.7MM X 31.8MM JS204
Wide choice of sizes and materials in a leak resistant design. Smooth ID Clamps reduce the risk of leaks especially when used on thin walled hoses.
Strengths
•Vibration resistant lip lock design. No hammering or crimping
•Unique buckle nest and smooth ID design reduces leak paths
•Double wrapped steel bands for additional strength
•Various materials for corrosive environments
Technical specifications
Attributes
Width
12.7
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAND-IT 201 STAINLESS STEEL BUCKLES 3/8 INCH PACK OF 100
SPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOL
SPARTEX 10040412013000 POLY STRAP TAPE GRN12X 0.5X3000M 215KG
BAND-IT C154 VALUCLIPS 1/2 INCH BOX OF 100
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
BAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205
SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M
SPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLK
SPARTEX 1004ST1320 STEEL STRAPP 13MM 0.5MM RIBBON WOUND BLACK 20KG
SPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/S
BAND-IT VALUSTRAP 3/4
SPARTEX 1004ST19 STEEL STRAP19x0.6MM BLK OSCILLATED 48.KG ROLL
BAND-IT C256 201 STAINLESS STEEL BUCKLES 3/4 INCH PACK OF 100
SPARTEX 1004ST13OSC STEEL STRAPPING 13MMx0.5MM OSCILLATED BLACKx50KG
SPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOL