• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100

BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100


Steel strapping Band-it

References
band-it:C252
rubix:103641
brand logo
brand logo
Technical specifications
Width6.4 mm

Product details
Technical specifications

Product details : BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100


Technical specifications


Attributes
Width6.4 mm
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 1004STQST19 STEEL STRAPPING 19MM HD SEALLESS COMBI TOOLSPARTEX 10040412012500 POLY STRAPP TAPE GRN12.5X0.6X2500M 270KGSPARTEX 1004ST13 STEEL STRAPPING TAPE 13MMX 0.5 X 404M APPROXSPARTEX 10040412013000 POLY STRAP TAPE GRN12X 0.5X3000M 215KGBAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205SPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/SSPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000MROEBUCK 20014.. MINIGRIP BAGS MEDIUMDUTY 90 X 115 PACK OF 1000SPARTEX 1004ST1930 STEEL STRAP 19x0.5MM RIBBON WOUND 30KG ROLL BLKSPARTEX 1004STQST16 STEEL STRAPPING 16MM HD SEALLESS COMBI TOOLBAND-IT 201 STAINLESS STEEL BAND 3/4 INCH C206SPARTEX 1004SSB16 STEEL STAINLESS STRAPP 16MMx30M RIBBON WOUND SSB16BAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202SPARTEX 1004ST190432 STEEL STRAPPING 19MMx0.5RIBBON WOUND x30KG BLKSPARTEX 1004STQST12 STEEL STRAPPING 12MM HD SEALLESS COMBI TOOL

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories