Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 13MM
BRITOOL EXPERT OPEN ENDED WRENCH 10 X 13MM
Fixed and variable opening wrench Expert
References
expert:
E113267
rubix:
2013955
ean:
3258951132678
Technical specifications
Opening
10
Length
172
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 10 X 13MM
Technical specifications
Attributes
Opening
10
Length
172
mm
Weight
62
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.73
excl. VAT
/
Each
£
8.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 41071213 12 X 13MM DOUBLE END RING 10 DEG OFF SET
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 26MM
STAHLWILLE 02200019 3/8 INCH DRIVE X 19MM CROW FOOT SPANNER
BAHCO 41RM-17 RATCHET WRENCH LOCKING FLEX HEAD
467BR.16 RAPID RATCHET COMBINATION SPANNER 16MM
BAHCO 2M-10-13 RING WRENCH
FACOM OPEN-END WREN 31.12X13
FACOM 51B.34 POLYGON IMPACT WRENCHES 34 MM
ROEBUCK RING PODGER SPANNER 32MM
GEDORE 12X13MMFLATRINGSPANN 4 12X13
STAHLWILLE STRIKING RING SPANNER 32MM
FACOM COMBINATION FAST RATCHET WRENCH 17MM 467BR.17
STAHLWILLE TUBULAR HANDLE 48030004 SIZE 4
GEDORE 2 19X24 RING SPANNER - 6017990
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 20MM 865311