STAHLWILLE 1.1/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40485050
Rubix:4526896
EAN:4018754020263



Documents
Product details : STAHLWILLE 1.1/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Opening | 1 1/16' |
|---|---|
| Length | 300 mm |
| Type | combination wrench |
| Finishing | chromed |
| Diameter | 39.2 mm |
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
- Usually arrives within 14 working days
