GEDORE 21MM COMBI SPANNER 7 21

Ring impact spanner wrench equal wrench size - 7

See technical information

References

Gedore:7 21
Rubix:118A3649
Manufacturer :6092180
EAN:4010886609217
brand logo

Technical specifications

Opening21
Length252 mm
Typecombination wrench
See all Specifications

Product details : GEDORE 21MM COMBI SPANNER 7 21


Combination spanner, straightDesign: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft.* Non-standard size. ° Ring side with hexagon profile.
Combination spanner 21 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight182 g
Opening21
Length252 mm
Typecombination wrench
Finishingchromed
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
  • Delivery usually within ( 8 ) days