Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
Fixed and variable opening wrench Expert
References
expert:
E113261
rubix:
2015021
ean:
3258951132616
Technical specifications
Opening
26
Length
285
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
Technical specifications
Attributes
Opening
26
Length
285
mm
Weight
456
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R03100008 8 INCH ADJUSTABLE SPANNER
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 11MM 865384
STAHLWILLE 02500060 3/8 INCH DRIVE X 1.3/8 AF CROW-FOOT
GEDORE 2 10X13 6016160 10MM X 13MM RING SPANNER
GEDORE 28MM COMBI SPANNER 7 28
ROEBUCK SLOGGING RING SPANNER 1.11/16 A/F
BRITOOL EXPERT LONG COMBINATION WRENCH 12MM
ROEBUCK COMBINATION SPANNER 50MM
ROEBUCK RING PODGER SPANNER 36MM
GEDORE 7 UR 24 RATCHET COMBINATION SPANNER REVERSIBLE 24MM
SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUT
ROEBUCK 880472 OFF-SET COMBINATION WRENCH 9MM
BOSCH ANGLE GRINDER PIN SPANNER 1607950043
FACOM T SKT WREN 99C.15
FACOM 440.21 COMBINATION WRENCH 21MM