Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBI WRENCH 5/16 INCH
BRITOOL EXPERT COMBI WRENCH 5/16 INCH
Fixed and variable opening wrench Expert
References
expert:
E113230
rubix:
2014133
ean:
3258951132302
Technical specifications
Opening
5/16
Length
120
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBI WRENCH 5/16 INCH
Technical specifications
Attributes
Opening
5/16
Length
120
mm
Weight
26
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 18MM 40101818
GEDORE 7 3,5 3.5MM COMBISPANNER 6080840
BAHCO 111Z-1.1/4 COMBINATION SPANNER
GEDORE 2133 7 NUT RUNNERS 2133C HANDLE 7MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 14MM 865305
ROEBUCK WRENCH SOCKET 6X12 OPENING 30MM 865321
FACOM ANG.SOCK.WREN 75.7/16
STAHLWILLE DOUBLE OPEN ENDED SPANNER 25/32 X 13/16 INCH
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM
GEDORE 7R-30 7R COMBINATION RATCHET SPANNER 30MM
GEDORE 1B-6 1B COMBINATION SPANNER 6MM
ROEBUCK SS15RING SLOGGING RING SPANNER 15/16 A/F
GEDORE 6299520 34 14X15MM SWIVEL WRENCH
GEDORE 19MM DEND SKT WRENCH 25 PK 19
FACOM 64.17X19 64 RATCHETING RING SPANNER 17 X 19MM