• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SS15RING SLOGGING RING SPANNER 15/16 A/F

ROEBUCK SS15RING SLOGGING RING SPANNER 15/16 A/F

Fixed and variable opening wrench Unbranded

See technical information
References
Unbranded:SS15RING
Rubix:2017843
brand logo
brand logo

Product details : ROEBUCK SS15RING SLOGGING RING SPANNER 15/16 A/F


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.56 excl. VAT
/ Each
£ 19.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GEDORE 7R-16 7R COMBINATION RATCHET SPANNER 16MMDRAPER EXPERT 99478 20MM OPEN END VDE SPANNERFACOM 5716X18 57 CRESCENT SPANNER 16 X 18MMGEDORE 17MMVDE RING SPANNER VDE2E-17BAHCO 27M-14-15 TUBULAR BOX SPANNER 14-15 MMBAHCO 894M-7 OPEN END WRENCHBAHCO 6M-8-9 OPEN END WRENCHBAHCO 7444SG-Z-1.11/16 RING WRENCHGEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNERWERA 020260 6002 JOKER DOUBLE OPEN-ENDED WRENCH 20 X 22MMSTAHLWILLE 40032022 20 X 22MM DOE SPANNERROEBUCK WRENCH SOCKET 6X12 OPENING 9MM 865300DRAPER 24792 200MM ADJ/WRENCH S/GRIPDRAPER EXPERT 55721 OPEN END SPANNER 19 X 22MMFACOM 76.32SLS ANGLED 12 POINT SOCKET WRENCH 32MM - SAFETY LOCK SYSTEM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap