STAHLWILLE DOUBLE OPEN ENDED SPANNER 25/32 X 13/16 INCH


Series 10a A/F double open ended spanners

References
stahlwille:40434142
rubix:4526874
ean:4018754019847
brand logo
brand logo
Technical specifications

Product details : STAHLWILLE DOUBLE OPEN ENDED SPANNER 25/32 X 13/16 INCH


These spanners are extremely sturdy, slim and incredibly light tools which lend themselves well to working in confined spaces and in heavy industry alike. To reduce the likelyhood of breakage, more material is added where the greatest loads are applied, and material is removed from places that are not under as much stress. The plating process prevents 'chrome flake', a common problem found. Firstly the spanners are nickel plated and then chrome plated. This gives the tool it's distinctive 'matte' look, which is intentional and it also makes the spanner much easier to grip in oily environments.

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x48x232 mm
Logistic Weight190 g
Length235 mm
Weight190 g
FinishingChromed
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
  • Usually arrives within 14 working days